TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1750 MM 45X75
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1750 MM 45X75 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; SLD1750 Series; M8 Cap Screw
Part #
69790498215
BDI #
599146

Details
638.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1750-MM-45X75/p/599146
Your Price
$ 638.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.7
EAN
0697904982152
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1750
Cap Screw
M8
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1750 MM 45X75
Manufacturer Internal Number
98215
Weight / LBS
1.543
Long Description
Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; SLD1750 Series; M8 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length
1.299 Inch | 33 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh