Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 900 MM 24 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD900-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTV8aW1hZ2UvanBlZ3xhRGN3TDJoaU9DODRPVFkwTnprM01UWTVOamswTG1wd1p3fDNhNjVkZjcxNDc5N2M0MTY0MmYzNDU3YTNiYjI5NDUwMTYyYWM2NDNiZmUzMzUxZThjZDA4NDI1ZDUyMzA1ODE
598941 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 900 MM 24

Description

SLD 900 MM 24 SHAFT LOCKING DEVICE

Keyless Shrink Disc Locking Assembly; 24MM Bore; 50MM Outside Diameter; 19MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M5 Cap Screw

Part #

69790498010

BDI #
598941

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

238.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 238.96 / each
$ 239.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0697904980103
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M5
Other Features
6 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 900 MM 24
Manufacturer Internal Number
98010
Weight / LBS
0.44
Long Description
Keyless Shrink Disc Locking Assembly; 24MM Bore; 50MM Outside Diameter; 19MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M5 Cap Screw
Length
0.748 Inch | 19 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh