

TOLLOK
TOLLOK
TLK200-30MMX55MM
TOLLOK TOLLOK
Description
TLK200-30MMX55MM ; HIGH TORQUE LOCKING DEVICE
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 27.94MM Length; TLK200 Series; M6 Cap Screw
Part #
10432333
BDI #
22462043

Details
45.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK200-30MMX55MM/p/22462043
Your Price
$ 45.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0782934860058
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK200
Cap Screw
M6
Other Features
Medium High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.7
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 27.94MM Length; TLK200 Series; M6 Cap Screw
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length
1.1 Inch | 27.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh