DODGE
DODGE
460965
DODGE DODGE
Description
460965 TUBE LOCKNUT
Locknut; 1-1/4" Size; Tube Type; Steel
Part #
460965
BDI #
19380383

Details
14.2037
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/460965/p/19380383
Your Price
$ 14.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.09
EAN
0782476093280
Product Group - BDI
M06288
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.192
Product Detail
Locknut
Product Specification
1-1/4" Size; Tube Type; Steel
Long Description
Locknut; 1-1/4" Size; Tube Type; Steel