FAG
FAG
AN21
FAG FAG
Description
AN21 BEARING LOCKNUT
Locknut; 5.438" Outside Diameter; 0.76" Thickness
Part #
AN21
BDI #
1154256

Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN21/p/1154256
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.012
EAN
4026677286130
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.23108
Product Detail
Locknut
Product Specification
5.438" Outside Diameter; 0.76" Thickness
Long Description
Locknut; 5.438" Outside Diameter; 0.76" Thickness