https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
STANDARD LOCKNUT
STANDARD LOCKNUT
AN22
STANDARD LOCKNUT STANDARD LOCKNUT
Description
AN22 BEARING LOCKNUT ; 4.325" DIA 12-TPI
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; UNS Thread
Part #
AN22
BDI #
21458143
Details
78.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN22/p/21458143
Your Price
$ 78.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.029
EAN
0737533000411
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.325-12
Lockwasher/Lockplate Part Number
W-22
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
2.21
Long Description
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; UNS Thread
Outside Diameter
5.719 Inch | 145.263 Millimeter
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

