WHITTET-HIGGINS
WHITTET-HIGGINS
BH-065
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-065 LOCKNUT ; 18TPI 2-1/16" OD 1/2" NOMINAL THK
18 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Part #
BH-065
BDI #
966987

Details
31.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-065/p/966987
Your Price
$ 31.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.082
EAN
0751968300656
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.312-18
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.18
Long Description
18 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
1.28 Inch | 32.512 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Min
1.276 Inch | 32.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh