WHITTET-HIGGINS
WHITTET-HIGGINS
BH-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-13 LOCKNUT ; 18TPI 3-3/8" OD 5/8" NOMINAL THK
18 Threads per Inch; 3-3/8" Outside Diameter; 5/8" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread
Part #
BH-13
BDI #
966994

Details
39.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-13/p/966994
Your Price
$ 39.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.245
EAN
0751968301301
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.548-18
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.562
Long Description
18 Threads per Inch; 3-3/8" Outside Diameter; 5/8" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.375 Inch | 85.725 Millimeter
Thread Pitch Diameter Max
2.517 Inch | 63.932 Millimeter
Thread Pitch Diameter Min
2.512 Inch | 63.805 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh