Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BH-16 https://www.bdiexpress.com/medias/INDXXXLCKNUT-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhR015TDJneU5pODVPREExTmpBek16UXdNekU0TDBsT1JGaFlXRXhEUzA1VlZGOUNTRjh6TURCNE16QXdMbXB3Wnd8ZDMxZTgxMTk4OTAzMmVjZjkxOGNhMGE1NWJjZWEwNGRkMDk2MjlmOGFmZDE4MjljZDBjMGVhMGNkMTAxNWYyMA
966997 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

BH-16

Description

BH-16 LOCKNUT ; 12TPI 4-5/32" OD 21/32" NOMINAL THK

12 Threads per Inch; 4-5/32" Outside Diameter; 21/32" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; UNS Thread

Part #

BH-16

BDI #
966997

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

71.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 71.63 / each BDIExpress
QTY

Inventory

Total: 20

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.363
EAN
0751968301608
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.137-12
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
BH-16
Weight / LBS
0.74
Long Description
12 Threads per Inch; 4-5/32" Outside Diameter; 21/32" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.656 Inch | 16.662 Millimeter
Thread Pitch Diameter Min
3.083 Inch | 78.308 Millimeter
Thread Pitch Diameter Max
3.089 Inch | 78.461 Millimeter
Outside Diameter
4.156 Inch | 105.562 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh