WHITTET-HIGGINS
WHITTET-HIGGINS
BH-20
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-20 LOCKNUT ; 12TPI 5-3/16" OD 27/32" NOMINAL THK
12 Threads per Inch; 5-3/16" Outside Diameter; 27/32" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; UNS Thread
Part #
BH-20
BDI #
967001
Details
154.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-20/p/967001
Your Price
$ 154.50 / each
$ 155.00 / each BDIExpress
$ 155.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.762
EAN
0751968302001
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.918-12
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.62
Long Description
12 Threads per Inch; 5-3/16" Outside Diameter; 27/32" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
5.188 Inch | 131.775 Millimeter
Nominal Thickness
0.844 Inch | 21.438 Millimeter
Thread Pitch Diameter Min
3.864 Inch | 98.146 Millimeter
Thread Pitch Diameter Max
3.871 Inch | 98.323 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


