WHITTET-HIGGINS
WHITTET-HIGGINS
BHI-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHI-14 LOCKNUT ; 16TPI 3.75" OD 0.688" NOMINAL THK
16 Threads per Inch; 3-3/4" Outside Diameter; 11/16" Nominal Thickness; 2.75-16 Thread Size; 2.709" Thread Pitch Diameter Min; 2.714" Thread Pitch Diameter Max; 16UN Thread
Part #
BHI-14
BDI #
967039

Details
58.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHI-14/p/967039
Your Price
$ 58.71 / each
$ 59.00 / each BDIExpress
$ 59.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.345
EAN
0751968321408
Product Group - BDI
B02222
Threads per Inch
16
Thread Size
2.75-16
Thread Name
16UN
Other Features
Self Locking
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.72
Long Description
16 Threads per Inch; 3-3/4" Outside Diameter; 11/16" Nominal Thickness; 2.75-16 Thread Size; 2.709" Thread Pitch Diameter Min; 2.714" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Min
2.709 Inch | 68.809 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Thread Pitch Diameter Max
2.714 Inch | 68.936 Millimeter
Nominal Thickness
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh