WHITTET-HIGGINS
WHITTET-HIGGINS
BHL-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHL-22 LOCKNUT ; LEFTHAND INCH BEARING THREADS
12 Threads per Inch; 5-23/32" Outside Diameter; 15/16" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; UNS Thread
Part #
BHL-22
BDI #
967066
Details
285.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHL-22/p/967066
Your Price
$ 285.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.971
EAN
0751968332206
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.325-12
Thread Name
UNS
Other Features
Self Locking | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
BHL-22
Long Description
12 Threads per Inch; 5-23/32" Outside Diameter; 15/16" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Outside Diameter
5.718 Inch | 145.237 Millimeter
Nominal Thickness
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


