WHITTET-HIGGINS
WHITTET-HIGGINS
BL-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-07 LOCKNUT ; 18TPI 2.36" OD 0.73" THK
18 Threads per Inch; 2.36" Outside Diameter; 0.72" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BL-07
BDI #
966546
Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-07/p/966546
Your Price
$ 120.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.236
EAN
0751968100706
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.376-18
Thread Name
UNS
Other Features
Mechanical Lock | M4 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.5
Long Description
18 Threads per Inch; 2.36" Outside Diameter; 0.72" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.72 Inch | 18.288 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.036 Millimeter
Outside Diameter
2.36 Inch | 59.944 Millimeter
Thread Pitch Diameter Max
1.344 Inch | 34.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


