WHITTET-HIGGINS
WHITTET-HIGGINS
BL-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-13 LOCKNUT ; 18TPI 3.78" OD 0.79" THK
18 Threads per Inch; 3.78" Outside Diameter; 0.78" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread
Part #
BL-13
BDI #
966552

Details
172.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-13/p/966552
Your Price
$ 172.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.544
EAN
0751968101307
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.548-18
Thread Name
UNS
Other Features
Mechanical Lock | M5 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
18 Threads per Inch; 3.78" Outside Diameter; 0.78" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
2.517 Inch | 63.932 Millimeter
Outside Diameter
3.78 Inch | 96.012 Millimeter
Thread Pitch Diameter Min
2.512 Inch | 63.805 Millimeter
Nominal Thickness
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh