WHITTET-HIGGINS
WHITTET-HIGGINS
BL-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-21 LOCKNUT ; 12TPI 5.91" OD 1.102" THK
12 Threads per Inch; 5.91" Outside Diameter; 1.09" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Part #
BL-21
BDI #
966560
Details
442.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-21/p/966560
Your Price
$ 442.90 / each
$ 443.00 / each BDIExpress
$ 443.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.715
EAN
0751968102106
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.122-12
Thread Name
UNS
Other Features
Mechanical Lock | M6 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.7
Long Description
12 Threads per Inch; 5.91" Outside Diameter; 1.09" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
4.076 Inch | 103.53 Millimeter
Thread Pitch Diameter Min
4.068 Inch | 103.327 Millimeter
Outside Diameter
5.91 Inch | 150.114 Millimeter
Nominal Thickness
1.09 Inch | 27.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


