WHITTET-HIGGINS
WHITTET-HIGGINS
BLM-02
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BLM-02 LOCKNUT ; M15 X 1.0 THREAD 31.5MM OD 14.5MM THK
31.5MM Outside Diameter; 14.5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BLM-02
BDI #
966578
Details
99.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BLM-02/p/966578
Your Price
$ 99.91 / each
$ 100.00 / each BDIExpress
$ 100.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.054
EAN
0751968130208
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M15 X 1
Thread Name
ISO Metric
Other Features
Mechanical Lock | M3 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.12
Long Description
31.5MM Outside Diameter; 14.5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.571 Inch | 14.5 Millimeter
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter
Outside Diameter
1.24 Inch | 31.5 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


