WHITTET-HIGGINS
WHITTET-HIGGINS
BLM-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK
73.2MM Outside Diameter; 19.5MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BLM-09
BDI #
966585

Details
146.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BLM-09/p/966585
Your Price
$ 146.26 / each
$ 147.00 / each BDIExpress
$ 147.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.345
EAN
0751968130901
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M45 X 1.5
Thread Name
ISO Metric
Other Features
Mechanical Lock | M5 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.74
Long Description
73.2MM Outside Diameter; 19.5MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter
Outside Diameter
2.882 Inch | 73.2 Millimeter
Nominal Thickness
0.768 Inch | 19.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh