WHITTET-HIGGINS
WHITTET-HIGGINS
BLM-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BLM-16 LOCKNUT ; M80 X 2.0 THREAD 119.9MM OD 25MM THK
119.9MM Outside Diameter; 25MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BLM-16
BDI #
966592
Details
281.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BLM-16/p/966592
Your Price
$ 281.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.025
EAN
0751968131601
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Thread Name
ISO Metric
Other Features
Mechanical Lock | M6 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.22
Long Description
119.9MM Outside Diameter; 25MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.984 Inch | 25 Millimeter
Outside Diameter
4.72 Inch | 119.9 Millimeter
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


