WHITTET-HIGGINS
WHITTET-HIGGINS
BM-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-01 LOCKNUT ; M12 X 1.0 THREAD 22MM OD 8MM THK
22MM Outside Diameter; 8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-01
BDI #
967142
Details
14.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-01/p/967142
Your Price
$ 14.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968360100
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M12 X 1
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
22MM Outside Diameter; 8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.315 Inch | 8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


