WHITTET-HIGGINS
WHITTET-HIGGINS
BM-056
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-056 LOCKNUT ; M28 X 1.5 THREAD 42MM OD 11MM THK
42MM Outside Diameter; 11MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-056
BDI #
967148

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-056/p/967148
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.045
EAN
0751968360568
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M28 X 1.5
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.1
Long Description
42MM Outside Diameter; 11MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
1.064 Inch | 27.026 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Thread Pitch Diameter Max
1.069 Inch | 27.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh