WHITTET-HIGGINS
WHITTET-HIGGINS
BM-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-07 LOCKNUT ; M35 X 1.5 THREAD 52MM OD 12MM THK
52MM Outside Diameter; 12MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-07
BDI #
967151

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-07/p/967151
Your Price
$ 21.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.082
EAN
0751968360704
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M35 X 1.5
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.18
Long Description
52MM Outside Diameter; 12MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.026 Millimeter
Thread Pitch Diameter Max
1.345 Inch | 34.151 Millimeter
Nominal Thickness
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh