WHITTET-HIGGINS
WHITTET-HIGGINS
BM-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-10 LOCKNUT ; M50 X 1.5 THREAD 70MM OD 13MM THK
70MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-10
BDI #
967154
Details
29.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-10/p/967154
Your Price
$ 29.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.145
EAN
0751968361008
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.32
Long Description
70MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


