WHITTET-HIGGINS
WHITTET-HIGGINS
BM-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-22 LOCKNUT ; M110 X 2.0 THREAD 145MM OD 22MM THK
145MM Outside Diameter; 22MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-22
BDI #
967166

Details
242.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-22/p/967166
Your Price
$ 242.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.889
EAN
0751968362203
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M110 X 2
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.84
Long Description
145MM Outside Diameter; 22MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.866 Inch | 22 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh