WHITTET-HIGGINS
WHITTET-HIGGINS
BM-40
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-40 LOCKNUT ; M200 X 3.0 THREAD 250MM OD 32MM THK
250MM Outside Diameter; 32MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-40
BDI #
967180
Details
1037.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-40/p/967180
Your Price
$ 1,037.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.311
EAN
0751968364009
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M200 X 3
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
7.3
Long Description
250MM Outside Diameter; 32MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
9.843 Inch | 250 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Min
7.797 Inch | 198.051 Millimeter
Thread Pitch Diameter Max
7.806 Inch | 198.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh