WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-21 CLAMP NUT ; 12TPI 5-3/4" OD 0.832" NOMINAL THK
12 Threads per Inch; 5-3/4" Outside Diameter; 0.832" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-21
BDI #
966708
Details
134.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-21/p/966708
Your Price
$ 134.93 / each
$ 135.00 / each BDIExpress
$ 135.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.261
EAN
0751968202103
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
4.122-12
Thread Name
UNS
Other Features
One Piece Split | M10 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.78
Long Description
12 Threads per Inch; 5-3/4" Outside Diameter; 0.832" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.832 Inch | 21.133 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Thread Pitch Diameter Max
4.076 Inch | 103.53 Millimeter
Thread Pitch Diameter Min
4.068 Inch | 103.327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


