WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-22 CLAMP NUT ; 12TPI 6" OD 0.832" NOMINAL THK
12 Threads per Inch; 6" Outside Diameter; 0.832" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-22
BDI #
966709

Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-22/p/966709
Your Price
$ 142.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.361
EAN
0751968202202
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
4.325-12
Thread Name
UNS
Other Features
One Piece Split | M10 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.98
Long Description
12 Threads per Inch; 6" Outside Diameter; 0.832" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.832 Inch | 21.133 Millimeter
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh