WHITTET-HIGGINS
WHITTET-HIGGINS
CNC05-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC05-18 CLAMP NUT ; 18TPI SINGLE SPLIT STEEL
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Part #
CNC05-18
BDI #
966758

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC05-18/p/966758
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968220510
Product Group - BDI
M02194
Threads per Inch
18
Thread Size
0.312-18
Thread Name
UNC
Other Features
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.02
Long Description
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Outside Diameter
0.688 Inch | 17.475 Millimeter
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Min
0.276 Inch | 7.01 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh