WHITTET-HIGGINS
WHITTET-HIGGINS
CNC05-18S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC05-18S CLAMP NUT ; 18TPI STAINLESS STEEL SINGLE SPLIT
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Part #
CNC05-18S
BDI #
966848
Details
9.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC05-18S/p/966848
Your Price
$ 9.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.018
EAN
0751968240518
Product Group - BDI
M02194
Threads per Inch
18
Thread Size
0.312-18
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.04
Long Description
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Min
0.276 Inch | 7.01 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


