WHITTET-HIGGINS
WHITTET-HIGGINS
CNC07-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC07-14 CLAMP NUT ; 14TPI SINGLE SPLIT STEEL
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
CNC07-14
BDI #
966760

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC07-14/p/966760
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.027
EAN
0751968220718
Product Group - BDI
M02194
Threads per Inch
14
Thread Size
0.437-14
Thread Name
UNC
Other Features
Low Carbon Steel | One Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.06
Long Description
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Thread Pitch Diameter Min
0.391 Inch | 9.931 Millimeter
Nominal Thickness
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh