WHITTET-HIGGINS
WHITTET-HIGGINS
CNC12-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC12-10 CLAMP NUT ; 10TPI SINGLE SPLIT STEEL
10 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-10 Thread Size; 0.685" Thread Pitch Diameter Min; UNC Thread
Part #
CNC12-10
BDI #
966763

Details
7.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC12-10/p/966763
Your Price
$ 7.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.078
EAN
0751968221210
Product Group - BDI
M02194
Threads per Inch
10
Thread Size
0.75-10
Thread Name
UNC
Other Features
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.18
Long Description
10 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-10 Thread Size; 0.685" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
0.685 Inch | 17.399 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh