WHITTET-HIGGINS
WHITTET-HIGGINS
CNC18-7A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC18-7A CLAMP NUT ; 7TPI SINGLE SPLIT ALUMINUM
7 Threads per Inch; 1-7/8" Outside Diameter; 1/2" Nominal Thickness; 1.125-7 Thread Size; 1.032" Thread Pitch Diameter Min; UNC Thread
Part #
CNC18-7A
BDI #
966811

Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC18-7A/p/966811
Your Price
$ 10.30 / each
$ 11.00 / each BDIExpress
$ 11.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.044
EAN
0751968231813
Product Group - BDI
M02194
Threads per Inch
7
Thread Size
1.125-7
Thread Name
UNC
Other Features
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.1
Long Description
7 Threads per Inch; 1-7/8" Outside Diameter; 1/2" Nominal Thickness; 1.125-7 Thread Size; 1.032" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Thread Pitch Diameter Min
1.032 Inch | 26.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh