WHITTET-HIGGINS
WHITTET-HIGGINS
CNF04-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF04-28 CLAMP NUT ; 28TPI SINGLE SPLIT
28 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 0.25-28 Thread Size; 0.227" Thread Pitch Diameter Min; UNF Thread
Part #
CNF04-28
BDI #
966771
Details
5.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF04-28/p/966771
Your Price
$ 5.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.018
EAN
0751968220428
Product Group - BDI
M02194
Threads per Inch
28
Thread Size
0.25-28
Thread Name
UNF
Other Features
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.04
Long Description
28 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 0.25-28 Thread Size; 0.227" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
0.227 Inch | 5.766 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


