WHITTET-HIGGINS
WHITTET-HIGGINS
CNF05-24A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF05-24A CLAMP NUT ; 24TPI SINGLE SPLIT
24 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-24 Thread Size; 0.285" Thread Pitch Diameter Min; UNF Thread
Part #
CNF05-24A
BDI #
966817

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF05-24A/p/966817
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.005
EAN
0751968230526
Product Group - BDI
M02194
Threads per Inch
24
Thread Size
0.312-24
Thread Name
UNF
Other Features
2024 Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.01
Long Description
24 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-24 Thread Size; 0.285" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Min
0.285 Inch | 7.239 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh