WHITTET-HIGGINS
WHITTET-HIGGINS
CNF12-16S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF12-16S CLAMP NUT ; 16TPI 1-1/2" OD 1/2" NOMINAL THK
16 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-16 Thread Size; 0.709" Thread Pitch Diameter Min; 0.713" Thread Pitch Diameter Max; UNF Thread
Part #
CNF12-16S
BDI #
966867

Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF12-16S/p/966867
Your Price
$ 14.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.081
EAN
0751968241225
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
0.75-16
Thread Name
UNF
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.18
Long Description
16 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-16 Thread Size; 0.709" Thread Pitch Diameter Min; 0.713" Thread Pitch Diameter Max; UNF Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Thread Pitch Diameter Max
0.713 Inch | 18.11 Millimeter
Thread Pitch Diameter Min
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh