WHITTET-HIGGINS
WHITTET-HIGGINS
CNF22-12A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF22-12A CLAMP NUT ; 12TPI 2-1/4" OD 9/16" NOMINAL THK
12 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-12 Thread Size; 1.321" Thread Pitch Diameter Min; UNF Thread
Part #
CNF22-12A
BDI #
966828

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF22-12A/p/966828
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.064
EAN
0751968232223
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
1.375-12
Thread Name
UNF
Other Features
2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.14
Long Description
12 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-12 Thread Size; 1.321" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Thread Pitch Diameter Min
1.321 Inch | 33.553 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh