WHITTET-HIGGINS
WHITTET-HIGGINS
CNF24-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF24-12 CLAMP NUT ; 12TPI 2.375" OUTSIDE DIA 0.563" THK
12 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-12 Thread Size; 1.446" Thread Pitch Diameter Min; UNF Thread
Part #
CNF24-12
BDI #
966784

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF24-12/p/966784
Your Price
$ 16.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.18
EAN
0751968222422
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
1.5-12
Thread Name
UNF
Other Features
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.4
Long Description
12 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-12 Thread Size; 1.446" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
1.446 Inch | 36.728 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh