WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-00 CLAMP NUT ; SINGLE SPLIT
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-00
BDI #
966720
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-00/p/966720
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.037
EAN
0751968210009
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M10 X 0.75
Thread Name
ISO Metric
Other Features
One Piece Split | M4 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.386 Inch | 9.8 Millimeter
Outside Diameter
1.126 Inch | 28.6 Millimeter
Thread Pitch Diameter Min
0.375 Inch | 9.513 Millimeter
Thread Pitch Diameter Max
0.378 Inch | 9.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh