WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-064
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-064 CLAMP NUT ; SINGLE SPLIT
60.3MM Outside Diameter; 13MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-064
BDI #
966729
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-064/p/966729
Your Price
$ 23.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.186
EAN
0751968210641
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M32 X 1.5
Thread Name
ISO Metric
Other Features
One Piece Split | M6 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.42
Long Description
60.3MM Outside Diameter; 13MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.221 Inch | 31.026 Millimeter
Outside Diameter
2.374 Inch | 60.3 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Thread Pitch Diameter Max
1.226 Inch | 31.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


