WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-12 CLAMP NUT ; SINGLE SPLIT
88.9MM Outside Diameter; 18MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-12
BDI #
966735

Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-12/p/966735
Your Price
$ 42.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.448
EAN
0751968211204
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M60 X 2
Thread Name
ISO Metric
Other Features
One Piece Split | M8 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.98
Long Description
88.9MM Outside Diameter; 18MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh