WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-14 CLAMP NUT ; SINGLE SPLIT
101.6MM Outside Diameter; 18MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-14
BDI #
966737

Details
57.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-14/p/966737
Your Price
$ 57.68 / each
$ 58.00 / each BDIExpress
$ 58.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.57
EAN
0751968211402
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M70 X 2
Thread Name
ISO Metric
Other Features
One Piece Split | M8 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.24
Long Description
101.6MM Outside Diameter; 18MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Thread Pitch Diameter Min
2.705 Inch | 68.701 Millimeter
Thread Pitch Diameter Max
2.711 Inch | 68.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh