WHITTET-HIGGINS
WHITTET-HIGGINS
CNS14-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNS14-16 CLAMP NUT ; 16TPI SINGLE SPLIT
16 Threads per Inch; 1-5/8" Outside Diameter; 1/2" Nominal Thickness; 0.875-16 Thread Size; 0.834" Thread Pitch Diameter Min; 0.838" Thread Pitch Diameter Max; 16UN Thread
Part #
CNS14-16
BDI #
966786

Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNS14-16/p/966786
Your Price
$ 12.36 / each
$ 13.00 / each BDIExpress
$ 13.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.086
EAN
0751968221432
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
0.875-16
Thread Name
16UN
Other Features
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.2
Long Description
16 Threads per Inch; 1-5/8" Outside Diameter; 1/2" Nominal Thickness; 0.875-16 Thread Size; 0.834" Thread Pitch Diameter Min; 0.838" Thread Pitch Diameter Max; 16UN Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Thread Pitch Diameter Min
0.834 Inch | 21.184 Millimeter
Thread Pitch Diameter Max
0.838 Inch | 21.285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh