WHITTET-HIGGINS
WHITTET-HIGGINS
KM-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-10 RETAINING LOCKNUT ; M50 X 1.5 THREAD 70MM OD 11MM THK
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
KM-10
BDI #
967680

Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-10/p/967680
Your Price
$ 15.45 / each
$ 16.00 / each BDIExpress
$ 16.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.154
EAN
0751968601005
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Lockwasher/Lockplate Part Number
MB-10
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-10
Long Description
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh