CONSOLIDATED BEARING
CONSOLIDATED BEARING
KM-13
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KM-13 LOCK NUT
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
KM-13
BDI #
201182

Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-13/p/201182
Your Price
$ 61.80 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.21
EAN
0644075028523
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Lockwasher/Lockplate Part Number
MB-13
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Long Description
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Nominal Thickness
0.472 Inch | 12 Millimeter
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh