WHITTET-HIGGINS
WHITTET-HIGGINS
KM-27
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-27 RETAINING LOCKNUT ; M135 X 2.0 THREAD 175MM OD 22MM THK
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Part #
KM-27
BDI #
967697

Details
502.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-27/p/967697
Your Price
$ 502.64 / each
$ 503.00 / each BDIExpress
$ 503.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.39
EAN
0751968602705
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M135 X 2
Lockwasher/Lockplate Part Number
MB-27
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.whittet-higgins.com
Weight / LBS
3.064
Long Description
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh