WHITTET-HIGGINS
WHITTET-HIGGINS
KM-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-28 RETAINING LOCKNUT ; M140 X 2.0 THREAD 180MM OD 22MM THK
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Part #
KM-28
BDI #
967698
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-28/p/967698
Your Price
$ 151.41 / each
$ 152.00 / each BDIExpress
$ 152.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.588
EAN
0751968602804
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MB-28
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-28
Weight / LBS
3.46
Long Description
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
7.087 Inch | 180 Millimeter
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


