

ROLLWAY BEARING
ROLLWAY BEARING
KM 31
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 31 BEARING LOCKNUT ; NON-RETURNABLE
Dismounting Nut; 15MM Thinkness; M155 X 3 Thread Size; MB 31 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Part #
KM 31
BDI #
23988513

Details
2472.2781
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-31/p/23988513
Your Price
$ 2,472.28 / each
$ 2,472.28 / each BDIExpress
$ 2,472.28 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.3
EAN
0637410088344
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Nut
Keyword String
Dismounting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.07
Product Detail
Dismounting Nut
Product Specification
15MM Thinkness; M155 X 3 Thread Size; MB 31 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Long Description
Dismounting Nut; 15MM Thinkness; M155 X 3 Thread Size; MB 31 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material