DODGE
DODGE
KM9
DODGE DODGE
Description
KM9 LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET
Locknut; 65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; MB 9 Lockwasher/Lockplate Part Number; ISO Metric
Part #
046285
BDI #
27307816

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM9/p/27307816
Your Price
$ 13.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.05
EAN
0782475466245
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M45 X 1.5
Lockwasher/Lockplate Part Number
MB 9
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46285
Weight / LBS
0.262
Long Description
Locknut; 65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; MB 9 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
0.394 Inch | 10 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh