WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-01 RETAINING LOCKNUT ; M12 X 1.0 THREAD 22MM OD 4MM THK
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-01
BDI #
966493
Details
58.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-01/p/966493
Your Price
$ 58.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968640103
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M12 X 1
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-01
Weight / LBS
0.02
Long Description
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451 Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
0.866 Inch | 22 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Nominal Thickness
0.157 Inch | 4 Millimeter
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


