WHITTET-HIGGINS
WHITTET-HIGGINS
N-04
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-04 LOCKNUT ; 32TPI 1-3/8" OD 0.385" NOMINAL THK
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Part #
N-04
BDI #
967464

Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-04/p/967464
Your Price
$ 6.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.045
EAN
0751968490401
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.781-32
Lockwasher/Lockplate Part Number
W-04
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
N-04
Weight / LBS
0.1
Long Description
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Outside Diameter
1.375 Inch | 34.925 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Max
0.764 Inch | 19.406 Millimeter
Thread Pitch Diameter Min
0.761 Inch | 19.329 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh