WHITTET-HIGGINS
WHITTET-HIGGINS
N-05
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-05 LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Part #
N-05
BDI #
967465
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-05/p/967465
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.054
EAN
0751968490500
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.969-32
Lockwasher/Lockplate Part Number
W-05
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
N-05
Long Description
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


